Rp501,000.00
Ex Tax
Rp556,110.00
Inc Tax
Product Details
Product Specification
Product Documents
These high strength, industrial quality screw extractors are ideal for a variety of trade uses. They are primarily recommended for simple, low cost removal of broken screws, bolts and other fasteners without damaging the threads of the component. Available in a range of sizes to suit your needs.
Features and Benefits
• Available in a variety of sizes to suit your specific needs
• Possesses a left hand helix to easily remove screws
• Simple yet effective way of removing broken fasteners whilst ensuring the thread of the component is not damaged
Typical Applications
• Construction
• Engineering
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Type | Square |
EAN | 5036140093287 |
ECLASS Code | 21041503 |
Extractor Number | 9 |
Flute Type | Spiral |
Number of Pieces | 1 |
Size | 2in |
Type | Spiral Flute Screw Extractor |
UNSPSC Code | 27111709 |