Rp185,000.00
Ex Tax
Rp205,350.00
Inc Tax
Product Details
Product Specification
Product Documents
Manufactured from High-Speed Steel (HSS), these power saw blades are recommended for cutting thin cross-sections such as tubing, small bars and light angle iron. Due to the thin nature of the blades, the product should be used only on light machines. Available in a range of sizes to suit your needs.
Features and Benefits
• Recommended for cutting thin cross-sections due to the accuracy of the blades
• High Speed Steel (HSS) construction makes fast and precise cuts for a smooth finish
• For cutting tubing, small bars and light angle iron for versatile use
• Should be used only on light duty machines
• Available in a range of sizes and specifications to suit your needs
Typical Applications
• DIY
• Automotive
• Plumbing
• Construction
Notes
• Power Saw Hacksaw Blade Tooth Recommendations:
TPI: 18. Suitable for Section Width: up to 13mm (up to 1/2in.)
TPI: 14. Suitable for Section Width: 6 to 19mm (1/4in. to 3/4in.)
TPI: 10. Suitable for Section Width: 8 to 25mm (5/16in. to 1in.)
TPI: 6. Suitable for Section Width: 13 to 38mm (1/2in. to 1 1/2in.)
TPI: 4. Suitable for Section Width: 19mm and above (3/4in. and above)
Attribute | Value |
---|---|
Blade Dimensions | 14"x1"x14TPI |
Blade Length | 350mm |
Blade Material | High Speed Steel |
Brand | Kennedy |
EAN | 5036140028746 |
For Use With | Hacksaw |
UNSPSC Code | 27111501 |