Rp50,000.00
Ex Tax
Rp55,500.00
Inc Tax
Product Details
Product Specification
Product Documents
All HardSaw blades with two tooth pitch variations. 24 tooth (medium) and 32 tooth (fine) to suit a wide range of applications.
• High Speed Steel for straight cuts.
• Bi-Metal for curved cuts.
Attribute | Value |
---|---|
Application | Multi-Purpose Saw Blade |
Brand | Kobe |
Cutting Material | Bi-Metal |
EAN | 5036140055056 |
ECLASS Code | 21011603 |
Item | Body Saw Blade Pack |
MFR Part No. | KBE-280-5676K |
Number of Pieces | 2 |
Number of Teeth | 32 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |