SKU:
SHR0612560A
Rp270,000.00
Ex Tax
Rp299,700.00
Inc Tax
Product Details
Product Specification
Regular Series.
Industrial quality for shaping and forming metal components. 4 flute ripper cutters.
Manufactured from sintered HSS-E extra vanadium steel. Knuckle form, h8 tolerance, standard length. Shank to DIN 1835D.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 6mm |
Cutter Diameter Tolerance | h8 |
Cutter Style | Roughing |
Cutting Direction | Right Hand |
EAN | 5036140175358 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 13mm |
Material | Vanadium High Speed Steel |
Material Grade | M35 |
Number of Flutes | 4 |
Overall Length | 57mm |
Plunge Type | Non-centre Cutting |
Shank Diameter | 6mm |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B |
UNSPSC Code | 23241614 |