Rp349,000.00
Ex Tax
Rp387,390.00
Inc Tax
Product Details
Product Specification
Pointed Tree.
All sizes are nominal with a 6mm shank unless other wise stated.
Cut Numbers:
Cut 6 - Double Cut.
Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use.
Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
up to HRC65 hardness.
Please note:
• Work piece and tools should always be steady and well supported.
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'.
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
• Always ensure that the tool is rated to the recommended operating speed of the burr.
Attribute | Value |
---|---|
Brand | York |
Cut Type | Cut 6 - Double Cut |
EAN | 5036140217270 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.5mm |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Round Tree |
Overall Length | 55mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |