Rp219,000.00
Ex Tax
Rp243,090.00
Inc Tax
Product Details
Product Specification
Product Documents
These cylindrical plain end carbide burrs are available in either a cut 3 rapid cut finish for use on softer non-ferrous and plastic materials such as aluminium, fibreglass, plastics, hard rubber and zinc alloy, or a cut 9 chipbreaker finish which allows for improved control and reduced chips for use on hard materials such as steel alloy 50RC, 60RC, carbon and cast iron.
Features and Benefits
• Manufactured from carbide for durability
• Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel up to HRC65 hardness
• Available in a variety of sizes and cutting capabilities to suit your needs
Typical Applications
• Deburring
Notes
• Ideal for light stock removal at high rpms
• Workpiece and tools should always be steady and well supported
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Chipbreaker |
EAN | 5036140099258 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 18mm |
Head Material | Carbide |
Head Shape | Cylindrical Plain End |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |