Rp213,000.00
Ex Tax
Rp236,430.00
Inc Tax
Product Details
Product Specification
Product Documents
These carbide burrs are designed for cylindrical end cutting of low feed, high speed materials. Available in a variety of sizes with varying cut capabilities.
Features and Benefits
• Manufactured from durable carbide for tool longevity
• Rapid cut (Cut 3) burrs are suited for use on softer non-ferrous and plastic materials
• Chipbreaker (Cut 9) burrs are suited for use on cast iron, carbon steel, alloy steel 50RC and 60RC
• Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel up to HRC65 hardness
• Ideal for light stock removal at high rpms
Typical Applications
• Deburring
Notes
• Not suitable for milling large amounts of material
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Chipbreaker |
EAN | 5036140099135 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 12mm |
Head Material | Carbide |
Head Shape | Cylindrical End Cut |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |