Rp49,000.00
Ex Tax
Rp54,390.00
Inc Tax
Product Details
Product Specification
Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc.
Features and Benefits
• Tough and durable construction
• Precision grinding even on tough substrates
Notes
• Diamond grip mesh is 120/140
• Recommended operating speeds 15,000 - 30,000 rpm
Attribute | Value |
---|---|
Brand | York |
Cut Type | Single Cut |
EAN | 5036140217966 |
ECLASS Code | 21010101 |
Finish/Coating | Diamond |
Head Diameter | 3mm |
Head Length | 9mm |
Head Material | High Speed Steel |
Head Shape | Pointed Tree |
MFR Part No. | C30 |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |