Rp44,100.00
Ex Tax
Rp48,951.00
Inc Tax
Product Details
Product Specification
Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets and tool steels these diamond coated rotary burrs have a single cut type and are cylindrical ball nosed. Available in a range of diameters, the rotary burrs are highly resilient and durable.
Features and Benefits
• Diamond grip mesh is 120/140
• Recommended operating speeds 15,000 - 30,000 rpm
• Diamond coating makes for an extremely robust product
• Available in an array of metric sizes to suit your needs
Typical Applications
• Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets and tool steels
Attribute | Value |
---|---|
Brand | York |
Cut Type | Single Cut |
EAN | 5036140217904 |
ECLASS Code | 21010101 |
Finish/Coating | Diamond |
Head Diameter | 2mm |
Head Length | 10mm |
Head Material | High Speed Steel |
Head Shape | Cylindrical Ball End |
MFR Part No. | AR20 |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |