Rp3,917,000.00
Ex Tax
Rp4,347,870.00
Inc Tax
Product Details
Product Specification
Manufactured from high alloy steel hardened and tempered then precision ground externally. Precision bearings are fitted as standard and the centres have a 60° point.
Maximum runout: 0.005mm.
IMAGE IS FOR ILLUSTRATION PURPOSES
Attribute | Value |
---|---|
Axial Load @100 | 900kgf |
Axial Load @3000 | 270kgf |
Brand | Atlas Workholders |
EAN | 5036140018563 |
ECLASS Code | 23049190 |
Maximum Radial Load | 220kgf |
Maximum RPM | 5000rpm |
Morse Taper | 4 |
Radial Load @100 | 800kgf |
Type | Revolving Centre |
UNSPSC Code | 23153013 |
Weight | 2.3kg |