Rp2,931,000.00
Ex Tax
Rp3,253,410.00
Inc Tax
Product Details
Product Specification
Product Documents
Manufactured from high alloy steel hardened and tempered then precision ground externally. Precision bearings are fitted as standard and the centres have a 60° point.
Maximum runout: 0.005mm.
IMAGE IS FOR ILLUSTRATION PURPOSES
Attribute | Value |
---|---|
Axial Load @100 | 380kgf |
Axial Load @3000 | 90kgf |
Brand | Atlas Workholders |
EAN | 5036140018556 |
ECLASS Code | 23049190 |
Maximum Radial Load | 80kgf |
Maximum RPM | 6000rpm |
Morse Taper | 3 |
Radial Load @100 | 300kgf |
Type | Revolving Centre |
UNSPSC Code | 23153013 |
Weight | 0.8kg |