Rp2,501,000.00
Ex Tax
Rp2,776,110.00
Inc Tax
Product Details
Product Specification
Manufactured from high alloy steel hardened and tempered then precision ground externally. Precision bearings are fitted as standard and the centres have a 60° point.
Maximum runout: 0.005mm.
IMAGE IS FOR ILLUSTRATION PURPOSES
Attribute | Value |
---|---|
Axial Load @100 | 250kgf |
Axial Load @3000 | 50kgf |
Brand | Atlas Workholders |
EAN | 5036140018549 |
ECLASS Code | 23049190 |
Maximum Radial Load | 50kgf |
Maximum RPM | 7000rpm |
Morse Taper | 2 |
Radial Load @100 | 200kgf |
Type | Revolving Centre |
UNSPSC Code | 23153013 |
Weight | 0.5kg |