Rp304,000.00
Ex Tax
Rp337,440.00
Inc Tax
Product Details
Product Specification
In-flow Restrictor to Male Taper
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.
MT = Male Taper Thread
Attribute | Value |
---|---|
Additional Features | Male Taper Thread |
Brand | Kennedy |
EAN | 5036140292321 |
Material | Stainless Steel |
Size | 8mm-G1/4mm |
UNSPSC Code | 40141700 |