Rp553,000.00
Ex Tax
Rp613,830.00
Inc Tax
Product Details
Product Specification
Product Documents
Rigid PVC and Self-Adhesive. Used to advise of what cannot be done, be this entry into certain areas of your premises or the use of particular machinery for example.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | No Parking |
EAN | 5036140357754 |
ECLASS Code | 40200104 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 594mm |
Overall Width | 420mm |
Primary Colour | White |
Sign Type | No Parking |
UNSPSC Code | 55121718 |