SKU:
SWT1856015N
Rp567,000.00
Ex Tax
Rp629,370.00
Inc Tax
Product Details
Product Specification
Spiral Flute - ISO Metric Coarse
HSS-PM Nitride & Oxide Finish. For blind holes. Taper lead to DIN form C. This tap has the special chamfer lead of (3 x P). Tapping tolerance: spiral flute to 6H.
ISO Metric Coarse
Helix angle 40°. Tapping depth 2.5 x D.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140209435 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride Steam Tempered |
Helix Angle | 40° |
Individual or Set | Individual |
Material | Powdered Metal High Speed Steel |
Material Application | High-Temperature Alloys Nickel Titanium Alloys |
Number of Flutes | 2 |
Overall Length | 63mm |
Pitch | 0.7mm |
Ring Colour | Orange |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Straight Flute |
Tapping Depth | 10mm |
Thread Direction | Right Hand |
Thread Length | 7mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |