Rp344,000.00
Ex Tax
Rp381,840.00
Inc Tax
Product Details
Product Specification
Spiral Point/Gun Nose - ISO Metric Coarse
HSS-Co Bright Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140208551 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Application | Alloy Steel |
Material Grade | M42 |
Number of Flutes | 3 |
Overall Length | 56mm |
Pitch | 0.5mm |
Ring Colour | Red |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |