Kennedy

Tradesman's Compact Kits

2 Option(s) Available
View Product Variants

Superb quality tradesman's compact kits, ideal for producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic.

Features and Benefits
• Boasts a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish
• Cuts up to 40% faster then constant pitch saws
• The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc.
• Improved swarf clearance is also achieved requiring less effort to complete each cut
• Tooth life is greatly extended, as is battery life when used with a cordless drill

Typical Applications
• Suitable for all uses: engineering, construction and maintenance

Notes
• 4 to 6 teeth per inch
• 28.5mm (1 1/8") cutting depth

Tradesman's Compact Kits
High quality variable pitch bi-metal high speed steel holesaws with hardened cutting edges. Supplied in a handy storage tube. Ideal size to fit into power tool cases and tool boxes.5 Piece: Comprises of 16, 20, 25 and 30mm holesaws with K1 arbor. 11 Piece: Comprises of 16, 19, 20, 22, 25, 30, 32, 38 and 51mm holesaws with K1 and K10 arbors.