Rp2,053,100.00
Ex Tax
Rp2,278,941.00
Inc Tax
Product Details
Product Specification
The PCL Air Vacuum Gun - AirVac is an ideal addition to any toolbox.
Features and Benefits
• Includes vacuum and blow functions
• Comes complete with numerous attachments to keep your workspace clean and free of debris
Typical Applications
• Perfect for a range of workshops, sheds and garages - keeps any workspace clean and healthy
Notes
• Comes with dust bag and extension tube
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875091792 |
ECLASS Code | 21069190 |
Material | Bi-Metal |
MFR Part No. | AV301 |
Number of Pieces | 6 |
Overall Length | 290mm |
Type | Blow Gun |
UNSPSC Code | 27131600 |