Rp2,038,000.00
Ex Tax
Rp2,262,180.00
Inc Tax
Product Details
Product Specification
Product Documents
HP4540
Suitable for use with cutters, punches, spot weld breakers and flat chisels. Supplied with retainer spring. Accepts all standard 0.401” shank tools, 1/4” NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption.
Noise Level: 112dBA
Sound Power: 121dBA
Vibration: 15.5m/s
Stroke length: 40mm.
Overall length: 145mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4 NPT |
Blows per Minute | 4,500bpm |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089297 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
Includes | Retainer Spring |
Material | Alloy Steel |
MFR Part No. | HP4540 |
Model Number | HP4540 |
Overall Height | 155mm |
Overall Length | 145mm |
Overall Width | 52mm |
Speed Features | Single Speed |
Stroke Length | 40mm |
UNSPSC Code | 27131504 |
Weight | 1.4kg |