Rp186,000.00
Ex Tax
Rp206,460.00
Inc Tax
Product Details
Product Specification
Product Documents
General Purpose Polishing bar.
Features and Benefits
• High quality ingredients ensures rapid working
• Gives a clean mirror finish on on-ferrous metals and plastics
Attribute | Value |
---|---|
Brand | York |
Colour | Light Brown |
EAN | 5036140046313 |
ECLASS Code | 21011308 |
Finish | Mirror Finish |
For Use On | Non-Ferrous Metal Plastic |
Grain Size (Micron) | 0 |
MFR Part No. | A-CW0021 |
Product Type | Polishing Bar |
UNSPSC Code | 23131504 |