Rp159,600.00
Ex Tax
Rp177,156.00
Inc Tax
Product Details
Product Specification
Product Documents
The entry level to the Kennedy helmet range, lifts up over brow strap when not in use and accepts plain and tinted lenses which are available separately
Features and Benefits
• Lightweight and comfortable during prolonged wear
• Adjustable padded head strap for a secure fit
• Tilting head strap allows for maximum coverage
• Available in a flip-up lens type or a fixed lens type to suit you
Standards
• CE Certified
• EN 175
Notes
• Helmet only. Lenses are not included
• Suitable Spare Lenses:
• KEN8857412K
• KEN8857413K
• KEN8857414K
• KEN8857415K
• KEN8857416K
• KEN8857417K
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140222366 |
Helmet Colour | Black |
MFR Part No. | 6116108000 |
Standards Met | CE EN 175 |
Type | Welding Helmet |
UNSPSC Code | 23271714 |
Weight | 434g |