Rp182,873.65
Ex Tax
Rp202,989.75
Inc Tax
Overview
Product Specification
Product Documents
Adjustment Type | Strap |
Brand | Tuffsafe |
Colour | Blue |
EAN | 5036140228580 |
Material | ABS |
Peak Style | Standard Peak |
Side Slot Type | Includes Side Slots |
Size | 53-66cm |
Standards Met | EN 397: 2012 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |