Tuffsafe

Mechanical Hazard Gloves, Red/Grey, Nylon Liner, Polyurethane Coating, EN388: 2003, 4, 1, 2, 1, Size 9

SKU:

TFF9614852D

MPN:

TFF9614852D

Rp28,000.00

Ex Tax

Rp31,080.00

Inc Tax

IN STOCK (10)

    Overview

    Ideal for intricate tasks, these Category I PU-coated gloves offer excellent hand flexibility and grip. Colour coded red to indicate a minimum protection level (level 1), these elasticated and flexible gloves provide optimal user comfort during prolonged wear.


    Features and Benefits
    • Seamless gloves prevent irritation to the skin during prolonged wear
    • Made with flexible nylon for hand dexterity
    • Ideal for handling dry components


    Typical Applications
    • Picking and packing
    • Assembly
    • Baggage handling
    • Inspection and maintenance


    Standards
    • CE certified
    • EN388 4.1.2.1
    • EN420:2003 + A1:2009


    Warnings
    • Not suitable for use in cut risk environments


    Product Specification
    Brand
    Tuffsafe
    Coating
    Polyurethane
    Colour
    Grey Red
    EAN
    5036140391840
    EN388
    EN388: 2003
    EN388 Abrasion
    4
    EN388 Cut, Coup Test
    1
    EN388 Puncture
    1
    EN388 Tear
    2
    Glove Category
    Intermediate Design - Category 2
    Liner Material
    Nylon
    Size
    9
    UNSPSC Code
    53102504
    Product Documents