Rp115,500.00
Ex Tax
Rp128,205.00
Inc Tax
Product Details
Product Specification
Product Documents
Supplied in black, this adjustable head harness is suited for use with a face shield to provide medium energy impact protection against objects and debris. Can be adjusted to suit the wearer's needs.
Features and Benefits
• Fully adjustable to suit the wearer
• Provides medium energy impact protection making it a fairly durable product
• To be used with a face shield (sold separately)
Typical Applications
• Medical
• Industrial
Notes
• To suit TFF9609280 Face Shield
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140401655 |
ECLASS Code | 40011503 |
For Use With | TFF9609280K Face Shield |
Pack Quantity | 1 |
Product Type | Headgear |
UNSPSC Code | 46181702 |