SKU:
TFF9612237E
MPN:
TFF-961-2237E
Rp186,000.00
Ex Tax
Rp206,460.00
Inc Tax
Overview
Product Specification
Product Documents
Brand | Tuffsafe |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 5036140464933 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 8 |
UNSPSC Code | 46181536 |