Tuffsafe

Cut Resistant Gloves, Black/Grey, Sandy Nitrile Palm, HPPE Liner, EN388: 2016, 4, X, 4, 3, E, Size 10

SKU:

TFF9612239J

MPN:

TFF-961-2239J

Rp204,000.00

Ex Tax

Rp226,440.00

Inc Tax

IN STOCK (1)

    Overview

    Ideal for use in high risk areas, these cut E nitrile coated gloves are ideal for use in oily and greasy environments. The knitted liner ensures flexibility to avoid hand fatigue during extended wear times, while the breathable glove back keeps hands cool and comfortable.


    Features and Benefits
    • The sandy nitrile coating provides excellent handling grip of oily or greasy components
    • Reinforced thumb crotch provides extra protection in high wear areas
    • Latex-free to avoid allergies and irritation
    • Seamless construction prevents seam on skin irritation for user comfort
    • Elasticated knit wrist cuff prevents the ingress of dirt and debris
    • Open breathable glove back for comfort
    • Palm coating extends to provide arterial protection


    Typical Applications
    • High risk applications
    • Oil industry


    Standards
    • CE Category II
    • EN 420:2003 + A1:2009
    • EN 388:2016 4.X.4.3.E.


    Product Specification
    Brand
    Tuffsafe
    Coating
    Sandy Nitrile
    Coating Coverage
    Palm-side
    Colour
    Black Grey
    EAN
    5036140465008
    ECLASS Code
    40011201
    EN388
    EN388: 2016
    EN388 Abrasion
    4
    EN388 Cut, Coup Test
    X
    EN388 Cut, TDM Test ISO 13997
    E
    EN388 Puncture
    3
    EN388 Tear
    4
    Liner Material
    HPPE
    Size
    10
    UNSPSC Code
    46181536
    Product Documents