Rp53,000.00
Ex Tax
Rp58,830.00
Inc Tax
Product Details
Product Specification
Manufactured from oil and chemical resistant polyethylene, these dispensing bottles are the cost effective way to apply lubricants in a precise and efficient manner. With rigid applicator nozzles and sealing caps.
Features and Benefits
• Applicator nozzle allows you to apply lubricants with precision
• Manufactured from durable polyethylene
• Available in two sizes to suit your needs
Typical Applications
• Automotive
• Carpentry
• Engineering
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 250ml |
Design Features | Detachable Spout |
EAN | 5036140116382 |
ECLASS Code | 21043101 |
Material | Polyethylene |
Overall Diameter | 60mm |
Overall Length | 200mm |
Product Type | Dispenser |
UNSPSC Code | 27112905 |