Rp2,314,900.00
Ex Tax
Rp2,569,539.00
Inc Tax
Product Details
Product Specification
Silver trimmed folding whiteboard with two folding end panels which double the display area. Panels can be closed; useful for concealing sensitive information, for example. Includes pen tray and wall fixings.
Middle panel dimensions: W1200mm x H900mm x D45mm
Attribute | Value |
---|---|
Brand | Offis |
EAN | 5036140060012 |
Frame Colour | Silver |
Height | 900mm |
Type | Panel Board |
UNSPSC Code | 44111911 |
Width | 1200mm |