Rp14,309,100.00
Ex Tax
Rp15,883,101.00
Inc Tax
Product Details
Product Specification
High back office chair, certified by FIRA. This fabric office chair has a lumbar pump for extra support and deep foam cushioned seat.
Features and Benefits
• Extremely ergonomic chair with a deep foam cushioned seat
• Can be adjusted to best support you - has back height adjustment, seat slide and a synchro mechanism
• Supplied with black base and height and width adjustable arms as standard
• Lumbar pump for extra support
• Deep foam cushioned seat
• Backrest height adjustment
• Five-star base
• Covered twin wheel castors on each spur
• Material: Fabric
• Frame material: Nylon
Typical Applications
• Office use
• Domestic use
Attribute | Value |
---|---|
Additional Features | Adjustable Arms Adjustable Height Back Tilt |
Back Height | 580 |
Back Width | 490 |
Brand | Lincoln |
Colour | Charcoal |
EAN | 5036140238565 |
Frame Material | Nylon |
MFR Part No. | LNC-CH0903-CH |
Product Type | Operator Chair |
Seat Depth | 510 |
Seat Width | 530 |
UNSPSC Code | 56101504 |