Rp1,046,000.00
Ex Tax
Rp1,161,060.00
Inc Tax
Product Details
Product Specification
Product Documents
Non-woven roll for cleaning, blending and finishing applications.
Features and Benefits
• Durable
• Cost-effective
• Long-lasting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Colour | Black |
EAN | 5036140019522 |
ECLASS Code | 21011309 |
Grade | Medium |
Length | 10m |
Type | Non-Woven Rolls |
UNSPSC Code | 31191500 |
Width | 100mm |