Rp87,000.00
Ex Tax
Rp96,570.00
Inc Tax
Product Details
Product Specification
For use with all multi-tooth cutters with 6mm bore.
Features and Benefits
• Pilots locate into pre-drilled pilot holes ensuring positional accuracy of the cutter
• Suitable for 'blind' or 'through' pilot holes, pin will retract into cutter adaptor upon bottoming
Notes
• Short series = 77mm
• Long series = 102mm
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Material | Steel |
Cutting Diameter | 12mm |
Depth of Cut | 25mm |
EAN | 5036140104549 |
ECLASS Code | 21010500 |
Helix Angle | N/A° |
Number of Teeth | N/A |
Overall Length | 77mm |
Shank Diameter | 1/4in. |
Type | Pilot Pin |
UNSPSC Code | 23241614 |