Rp32,000.00
Ex Tax
Rp35,520.00
Inc Tax
Product Details
Product Specification
Product Documents
Ideal for off-hand grinding and deburring, the 'W' shape mounted points from Kennedy® make excellent work of medium and heavy stock. The aluminium oxide abrasive is a naturally sourced abrasive that produces less dust while effectively removing stock as required.
Features and Benefits
• All points are aluminium oxide with rubenite™ as standard - perfect for all general-purpose grinding and deburring on steels and most metals
• Designed for reliability
• Non-toxic abrasive
Notes
• Shank diameters are metric as listed below with inch sizes available on request
• Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only
• Compatible with the Kobe® FDG180m Straight Die Grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide Reubenite™ |
Brand | Kennedy |
Diameter | 3mm |
EAN | 5036140101081 |
ECLASS Code | 21011302 |
Grade | RA80 |
Length | 10mm |
Maximum Operating Speed | 100000rpm |
Shank Diameter | 3mm |
Shape Reference | W145 |
Type | Mounted Points |
UNSPSC Code | 23131514 |