Rp50,000.00
Ex Tax
Rp55,500.00
Inc Tax
Product Details
Product Specification
Product Documents
High-quality 'A' Shape Mounted Points - with a Shank Diameter of 6mm.
Features and Benefits
• All points are aluminium oxide with 'rubenite™' as standard, providing vastly improved durability & reliability
• Available in a wide range of shapes and sizes to suit every need
Typical Applications
• Suitable for portable die and straight hand grinders
• For all general purpose grinding and deburring on steels and most metals
Notes
• Shank diameters are metric as listed below with inch sizes available on request
• Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
Diameter | 25mm |
EAN | 5036140100312 |
ECLASS Code | 21011302 |
Grade | RA46 |
Length | 32mm |
Maximum Operating Speed | 38000rpm |
Shank Diameter | 6mm |
Shape Reference | A2 |
Type | Mounted Points |
UNSPSC Code | 23131514 |