Rp1,308,000.00
Ex Tax
Rp1,451,880.00
Inc Tax
Product Details
Product Specification
Product Documents
These high-quality Cotswold® Sweeping Mops are effective on a range of hard flooring, including wooden floors, tiles, and linoleum. The acrylic head material generates static electricity to attract dust and dirt to give outstanding results.
Features and Benefits
• High-quality acrylic headcovers for excellent performance
• Universally jointed zinc plated head frame for easy fit
• Lightweight comfortable beechwood handle
Typical Applications
• Parquet/wood floors
• Tiled floors
• Lino floors
Notes
• Compatible with replacement mop sleeves: COT9072760K and COT9072780K
Attribute | Value |
---|---|
Brand | Cotswold |
EAN | 5036140078222 |
Fitting Type | Slip on |
Handle Colour | Brown |
Handle Length | 460mm |
Handle Material | Wood |
Head Colour | Red |
Mop Head Material | Acrylic |
UNSPSC Code | 47131618 |