Rp283,000.00
Ex Tax
Rp314,130.00
Inc Tax
Product Details
Product Specification
Product Documents
These traditional looped end mop heads are designed to be durable and long-lasting. Covering a higher surface area than cut end mops, this style is used widely and adapts to most tasks, including the cleaning of hygiene sensitive areas.
Features and Benefits
• Synthetic yarn is scientifically developed for improved absorbency and less shrinkage
• Suitable for use with traditional style mop buckets
• Durable material doesn't unravel and break down
• Colour coded strip on the mop and socket to prevent cross contamination
Notes
• Mop head only, handles sold separately
• Compatible with an AH120 aluminium handle
Attribute | Value |
---|---|
Brand | Cotswold |
EAN | 5036140078505 |
Fitting Type | Screw |
Head Colour | Yellow |
UNSPSC Code | 47131619 |