Rp248,000.00
Ex Tax
Rp275,280.00
Inc Tax
Product Details
Product Specification
Product Documents
Featuring a colour coded 'stay flat' band, these mop heads are ideal for cleaning commercial and public spaces. Designed for durability, the loop end style covers large surface areas for quicker cleaning.
The synthetic yarn material has been scientifically developed for excellent quality and increased absorbency, to cover a wide range of cleaning tasks.
Features and Benefits
• Developed for durability and less shrinkage
• Colour coded to prevent cross contamination
• Strong heavy-duty stitched central line for frequent use
• Easy fit close-knit neck for a strong and secure attachment
• Suitable for cleaning in a variety of settings, including autoclaves
Typical Applications
• Floors
• Hospitals
• Schools
• Cleaning
• Industrial
• Domestic
• Autoclave
Notes
• Mop head only, handlles sold separately
• Compatible with the Kentucky™ mop handle AH120 aluminium handle, also colour coded to match the mop head
Attribute | Value |
---|---|
Brand | Cotswold |
EAN | 5036140326460 |
Fitting Type | Clamp |
Head Colour | Green |
UNSPSC Code | 47131619 |