Rp1,296,000.00
Ex Tax
Rp1,438,560.00
Inc Tax
Product Details
Product Specification
Product Documents
Replacement acrylic sleeves for V sweeper action frame. Perfect for sweeping corridors and large areas. Opens to 1.8m (6ft) wide.
Features and Benefits
• Two replacement acrylic sleeves per pack
• Cover large areas opens up to 1.8m (6ft) wide.
• The scissor action of the brush provides excellent rubbish and dust pick up
• Lightweight, speedy floor cleaning
Typical Applications
• Sweeping of corridors
• Shopping centres
• Schools
• Supermarket floors
• Large floor areas
Notes
• Pack of 2
• Width: 1.02m
Attribute | Value |
---|---|
Brand | Cotswold |
EAN | 5036140377349 |
Fitting Type | Slip on |
Head Colour | Red |
Mop Head Material | Acrylic |
UNSPSC Code | 47131619 |