Rp227,000.00
Ex Tax
Rp251,970.00
Inc Tax
Product Details
Product Specification
Product Documents
These Kentucky™ mop heads from Cotswold Brushware & Cleaning® are designed to handle large surface areas. The hardworking cotton twine material achieves excellent results, with the heavy-duty stitched core making this one of the strongest replacement mop heads on the market.
Features and Benefits
• Heavy-duty stitched core for excellent cleaning performance and longevity
• Easily attaches to handles
• Highly absorbent for spills in larger areas, like corridors and halls
Typical Applications
• Everyday use
• Hospitals
• Schools
• Kitchens
• Factory floors
• Pubs
• Bathrooms
• Hallways
Notes
• Mop head only - handles sold separately
• Cannot be laundered
Attribute | Value |
---|---|
Brand | Cotswold |
EAN | 5036140078192 |
Fitting Type | Clip |
Head Colour | White |
UNSPSC Code | 47131619 |