Rp275,000.00
Ex Tax
Rp305,250.00
Inc Tax
Product Details
Product Specification
TPKN Milling Inserts
60° Triangular Insert
Insert Grade QP40
(P40) Uncoated. For rough medium and finish milling of tough Steels and Stainless Steels including interrupted cutting.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | TR |
Clearance Angle | 11° |
Cutting Direction | Right Hand |
Cutting Edge Length | 22.00mm |
EAN | 5036140042278 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.70mm |
Insert Size | 2204 |
Insert Style | TPKN |
ISO Cut | P40 |
ISO Designation | TPKN 2204PDTR |
Manufacturer Grade | QP40 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 10 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |