Rp375,000.00
Ex Tax
Rp416,250.00
Inc Tax
Product Details
Product Specification
SPKN Milling Inserts
Square Insert
Insert Grade QP25
(P25) Uncoated. For medium and finish milling of Steels.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | TR |
Clearance Angle | 11° |
Cutting Direction | Right Hand |
Cutting Edge Length | 15.88mm |
EAN | 5036140041370 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 15.88mm |
Insert Size | 1504 |
Insert Style | SPKN |
ISO Cut | P25 |
ISO Designation | SPKN 1504EDTR |
Manufacturer Grade | QP25 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |