• help

    Contact Us


logo

Enter a keyword, item, SKU or MPN
  1. Home
  2. Measuring & Test Equipment
  3. Non-Mechanical Gauges
  4. Parallels

Oxford

HGP - Steel Parallels (Pairs)

27 Option(s) Available
View Product Variants

Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops.
Supplied in Pairs.

Hardness: HRC:58 - 62
Accuracy: ±0.005mm

Sort By:
Most Popular

Rows per page:

10

1-10 of 25

Pair of Steel Parallels 160mm x 4mm x 10mm

Oxford

Pair of Steel Parallels 160mm x 4mm x 10mm

SKU:OXD3723700K
Pair of Steel Parallels 160mm x 4mm x 14mm

Oxford

Pair of Steel Parallels 160mm x 4mm x 14mm

SKU:OXD3723710K
Pair of Steel Parallels 160mm x 4mm x 18mm

Oxford

Pair of Steel Parallels 160mm x 4mm x 18mm

SKU:OXD3723720K
Pair of Steel Parallels 160mm x 4mm x 22mm

Oxford

Pair of Steel Parallels 160mm x 4mm x 22mm

SKU:OXD3723730K
Pair of Steel Parallels 160mm x 4mm x 26mm

Oxford

Pair of Steel Parallels 160mm x 4mm x 26mm

SKU:OXD3723740K
Pair of Steel Parallels 160mm x 4mm x 30mm

Oxford

Pair of Steel Parallels 160mm x 4mm x 30mm

SKU:OXD3723750K
Pair of Steel Parallels 160mm x 4mm x 34mm

Oxford

Pair of Steel Parallels 160mm x 4mm x 34mm

SKU:OXD3723760K
Pair of Steel Parallels 160mm x 4mm x 38mm

Oxford

Pair of Steel Parallels 160mm x 4mm x 38mm

SKU:OXD3723770K
Pair of Steel Parallels 160mm x 4mm x 42mm

Oxford

Pair of Steel Parallels 160mm x 4mm x 42mm

SKU:OXD3723780K
Pair of Steel Parallels 150mm x 10mm x 14mm

Oxford

Pair of Steel Parallels 150mm x 10mm x 14mm

SKU:OXD3723800K

Rows per page:

10

1-10 of 25

About Cromwell
Key Information
Group Policies
© 2023 Cromwell. All rights reserved.
linkedIn cromwell