Rp479,900.00
Ex Tax
Rp532,689.00
Inc Tax
Product Details
Product Specification
Keep your hands free while operating a micrometer with this stand. Made of cast iron, it is designed to be suitable use with most standard micrometers of up to 100mm. The clamp on the stand has positive angular and padded parallel clamping jaws with 90° pivoting in the vertical plane.
Features and Benefits
• Keeps hands free whilst working
• Cast iron build
• 90° pivoting
Typical Applications
• Mass production measurements
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140226708 |
For Use With | Micrometer 0-100mm |
MFR Part No. | MS-I |
UNSPSC Code | 41111601 |