Rp31,546,200.00
Ex Tax
Rp35,016,282.00
Inc Tax
Product Details
Product Specification
Product Documents
Possessing an accuracy of 0.004mm and graduation of 0.0001mm, these 3 point metric internal micrometers are a simple, reliable and highly effective way of measuring the inner diameters of holes for precision working. Available as a set of 2 micrometers and 1 rod or 3 micrometers and 2 rods, each accessory and tool in the set is chrome plated to create a robust product.
Features and Benefits
• Measurement can be taken closer to the bottom of the blind bore, and can be taken into a deep hole with the accompanying extension rods
• Self-centering for easy and speedy working
• Chrome plated for bolstered resistance to corrosion as well as wear and tear
• Available as a set of 2 micrometers and 1 rod or 3 micrometers and 2 rods depending on your preferences and needs
Contents
• OXD3352540K:
• 1 x Micrometer 12-16mm
• 1 x Micrometer 16-20mm
• 2 x Spanners
• 1 x Calibration Ring 16mm
• 1 x Extension Rod
• 1 x Hex Key
• OXD3352550K:
• 1 x Micrometer 20-25mm
• 1 x Micrometer 25-30mm
• 1 x Micrometer 30-40mm
• 1 x Calibration Ring 40mm
• 1 x Calibration Ring 25mm
• 2 x Extension Rods
• 2 x Spanners
• 1 x Hex Key
Typical Applications
• Engineering
• Construction
• Manufacturing
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140476509 |
Includes | 1 x Calibration Ring 25mm 1 x Calibration Ring 40mm 1 x Hex Key 1 x Micrometer 20-25mm 1 x Micrometer 25-30mm 1 x Micrometer 30-40mm 2 x Extension Rods 2 x Spanners |
Measurement Range | 20 - 40mm |
Number of Rods | 2 |
Resolution | 0.004mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |