Rp313,000.00
Ex Tax
Rp347,430.00
Inc Tax
Product Details
Product Specification
Standard
With flexible shafts which can be adjusted into any position. Available as standard or with light attachment. Has high grade distortion-free glass mirrors with chrome plated shafts.
Attribute | Value |
---|---|
Additional Features | adjustable flexible shafts |
Arm Type | Adjustable |
Brand | Kennedy |
EAN | 5036140112131 |
ECLASS Code | 21170616 |
MFR Part No. | 219397HC04 |
Mirror Diameter | 50mm |
Product Type | Inspection Mirror |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111713 |
Weight | 180g |