logo

Kennedy

Circular Inspection Mirrors

2 Variations

The Kennedy range of circular inspection mirrors feature a ball and socket universally positional joint, holding the high grade distortion free mirror at any angle. They come mounted on chrome plated high polish finish telescopic shafts.

Features and Benefits
• Ball and socket universally positional joint for easy positioning
• High grade distortion-free mirror
• Durable chrome plated high polish finish telescopic shafts

Specifications
1.1/4"
• Diameter: 30mm
• Includes high power magnet and pocket clip
• Length Closed/Open (180/480mm)
2"
• Diameter: 50mm
• Length Closed/Open (280/420mm)

Typical Applications
• Inspection
• Automotive
• Engineering