Rp207,000.00
Ex Tax
Rp229,770.00
Inc Tax
Product Details
Product Specification
Rectangle telescopic mirror with chrome plated shaft.
Features and Benefits
• Chrome plated high polish finish telescopic shafts for longevity
• Ball and socket universally positional joint, holds the high grade distortion free mirror at any angle
Typical Applications
• Engineering
• Automotive
Notes
• Length: closed 370mm, open 550mm
• Weight: 127g
Attribute | Value |
---|---|
Additional Features | Telescopic |
Arm Length | 550mm |
Arm Type | Telescoping |
Brand | Kennedy |
EAN | 5036140004245 |
ECLASS Code | 21170616 |
Lens Diameter | 90mm |
Magnification | 0x |
MFR Part No. | J-220 |
Mirror Diameter | 50mm |
Mirror Length | 90mm |
Product Type | Telescopic Mirror |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111713 |
Weight | 127g |