Rp756,000.00
Ex Tax
Rp839,160.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Additional Features | Spare part only |
Brand | Kennedy |
EAN | 5036140239609 |
ECLASS Code | 21170390 |
Material | Steel |
Surface Finish | Brushed |
Type | Spare Part |
UNSPSC Code | 41111600 |