Rp97,000.00
Ex Tax
Rp107,670.00
Inc Tax
Product Details
Product Specification
Product Documents
A range of pressed steel, plain bearing castors for general light duty industrial or institutional applications. Available with top plate fixing and the option of total-stop brake. Grey non-marking tyred castor available in a variety of specifications and sizes to suit your needs. Constructed of nylon wheels, rubber tyres and pressed steel castors.
Features and Benefits
• Grey, non-marking rubber tyres to protect flooring
• Rubber tyres offer a slight cushioning for a smooth roll
• Also available with total stop brake to secure your load in place
Typical Applications
• Ideal for light duty applications such as industrial and institutional uses
Attribute | Value |
---|---|
Application | Catering Equipment Furniture Garment Rails Light Apparatus Point of Sale Display |
Bolt Size | M6 |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty |
EAN | 5036140260221 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 38x38 48x48mm |
Fixing Plate Size | 60x60mm |
Load Capacity | 50kg |
MFR Part No. | V30V050TRPP01 |
Mount Type | Top Plate |
Overall Height | 69.5mm |
Product Type | Castor |
Tread Width | 20mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Nylon |
With Brake | No |