SKU:
ATL9456278K
MPN:
ATL9456278K
Rp1,109,900.00
Ex VAT
Rp1,231,989.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors for heavy duty industrial applications. Black rubber tyred wheeled castors with ball journal bearing, suitable for towing applications.
Attribute | Value |
---|---|
Application | Airside Towing Applications Automotive Applications Lineside Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140262850 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 100x85mm |
Load Capacity | 160kg |
MFR Part No. | V51A100ARJP04 |
Mount Type | Top Plate |
Overall Height | 135mm |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Aluminium |