Rp401,000.00
Ex Tax
Rp445,110.00
Inc Tax
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general light duty industrial or institutional applications. Available top plate or bolt hole fixing and with the option of total-stop brake. Rubber non-marking tyred castor that slightly cushion the ride and protect flooring.
Attribute | Value |
---|---|
Application | Catering Equipment Furniture Garment Rails Light Apparatus Point of Sale Display |
Bolt Size | M6 |
Brand | Atlas Workholders |
Castor Type | Double |
Duty Type | Light Duty |
EAN | 5036140260467 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 38x38 48x48mm |
Fixing Plate Size | 60x60mm |
Load Capacity | 80kg |
MFR Part No. | 2V32V050TRPP01 |
Mount Type | Top Plate |
Overall Height | 71mm |
Product Type | Castor |
Tread Width | 20x2mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Nylon |
With Brake | Yes |